40 gal. Tall 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater
ProLine® XE 40 gal. Tall 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Star qualified
- Intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
- Electronic ignition - Heater operates with an automatic pilot relight system that shuts off the pilot during stand by modes to reduce gas consumption and eliminates nuisance pilot outage issues associated with standing pilot models
- DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Green Choice gas burner - Enhanced Ultra low NOx burner
- Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Enhanced flow brass drain valve
- Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
- 6-year limited tank and parts warranty
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 68
- Fuel Type:
- Natural Gas
- Height:
- 64-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657022228
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall