50 gal. Short 40 MBH Low NOx Power Vent Natural Gas Water Heater
ProLine® XE 50 gal. Short 40 MBH Low NOx Power Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 40 and 50-gallon models vent using 2", 3" or 4" Schedule 40 PVC, CPVC or ABS pipe
- System versatility allows combined horizontal and vertical vent runs up to 120 equivalent feet with 3" pipe, up to 160 equivalent feet with 4" pipe on 40,000 BTU and 50,000 BTU models
- All models supplied with termination elbow and screens
- Equipped with a nearly indestructible silicon nitride hot surface ignitor – no standing pilot
- Advanced electronics for more precise control of water temperature and easy to under-stand system diagnostics
- Side-mounted gas connection simplifies installation
- Specifically designed and manufactured by A. O. Smith electrical products
- Equipped with 110/120 volt electrical system, rating 3 amps or less
- 6-foot cord with standard 3-prong male connector
- Reduces harmful lime and sediment buildup; maintains efficiency and maximizes tank life
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 50 gal
- Collection:
- ProLine® XE
- Diameter:
- 24
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 79
- Fuel Type:
- Natural Gas
- Height:
- 60-1/8
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- Yes
- UPC:
- 671657144890
- Uniform Energy Factor (UEF):
- 0.72
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Short