This product requires certification to purchase.

50 gal. Tall 42 MBH Residential Natural Gas Water Heater

A.O. Smith

ProLine® XE 50 gal. Tall 42 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGPNH5000L010000
  • Item #4342894
  • Manufacturer Part #100263653
4.1 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® XE 50 gal. Tall 42 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGPNH5000L010000
  • Item #4342894
  • Manufacturer Part #100263653
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thru-the-wall or thru-the-roof power venting using either 2” or 3” PVC. ABS or CPVC vent pipe
  • Advanced electronics for more precise control of water temperature and easy to understand system diagnostics
  • Factory-installed 6-foot power cord with standard 3-prong male connector provided. Electrical requirements; 110/120 VAC power source less than 5 amp draw
  • Components of the burner system are made of a strong Inconel alloy and stainless steel that is designed to withstand high temperature applications. All burner components have undergone rigorous reliability testing to ensure long life
  • Utilizes an intermittent ignition gas valve (no standing pilot) with thermistor temperature sensor and built-in high temperature cut off
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Exclusive aluminum anode has a stainless steel core, protects tank against corrosion longer versus standard steel anodes
  • Equipped with a flame arrestor that provides smooth ignition and ensures that in the event of accidental exposure to flammable vapors, that vapors are safely combusted inside the sealed chamber
  • Meets September 1, 2010 tier II Energy Star® requirements and is eligible for most utility rebate programs based on Energy Factor (EF) ratings
  • Design Certified by CSA. Meets CEC codes. Meets the Federal Energy Efficiency standards effective January 20, 2004, according to the National Appliance Energy
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
42000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.4
Capacity:
50 gal
Collection:
ProLine® XE
Diameter:
22
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
71
Fuel Type:
Natural Gas
Height:
66-22/25
Lining of Tank:
Blue Diamond® Glass
MBH:
42
Maximum Temperature:
180
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Temperature Range:
Up to 180 Deg F
UL Listed:
No
UPC:
671657131425
Uniform Energy Factor (UEF):
0.65
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall