50 gal. Tall 62 MBH Low NOx Power Direct Vent Natural Gas Water Heater
ProLine® XE 50 gal. Tall 62 MBH Low NOx Power Direct Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets the Energy Star® EF requirement and may also qualify for local utility and rebate programs
- DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Hot surface ignitor is more robust and reliable than standing pilot and reduces energy consumption
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- LED control light displays operation status and diagnostics information
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
- CSA certified and ASME rated T&P relief valve
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 62000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 50 gal
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 118
- Fuel Type:
- Natural Gas
- Height:
- 69 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 62
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- UPC:
- 671657245795
- Uniform Energy Factor (UEF):
- 0.73
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall