This product requires certification to purchase.

75 gal. Tall 76 MBH Low NOx Power Direct Vent Natural Gas Water Heater

A.O. Smith

ProLine® XE 75 gal. Tall 76 MBH Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #AGPDX75L00L010000
  • Item #2038027
  • Manufacturer Part #100304697
4.9 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® XE 75 gal. Tall 76 MBH Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #AGPDX75L00L010000
  • Item #2038027
  • Manufacturer Part #100304697
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • LED control light displays operation status and diagnostics information
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
76000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
75 gal
Collection:
ProLine® XE
Diameter:
26 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
129
Fuel Type:
Natural Gas
Height:
70-5/8 in
Lining of Tank:
Blue Diamond® Glass
MBH:
76
Maximum Temperature:
155
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657246228
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall