This product requires certification to purchase.

40 gal. Tall 38 MBH Residential Natural Gas Water Heater

A.O. Smith

ProMax® 40 gal. Tall 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGDV40L00L010T99
  • Item #4883227
  • Manufacturer Part #100210124
4.1 out of 5 Customer Rating
Brand image
A.O. Smith

ProMax® 40 gal. Tall 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGDV40L00L010T99
  • Item #4883227
  • Manufacturer Part #100210124
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • The DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Heat trap nipples are factory installed
  • Durable, tamper resistant brass drain valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProMax®
Diameter:
22
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
MNPT
Energy Star Compliant:
No
First Hour Rating:
72
Fuel Type:
Natural Gas
Height:
64
MBH:
38
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657205300
Uniform Energy Factor (UEF):
0.6
Vent Type:
Direct Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall