50 gal. Tall 38 MBH Ultra-Low NOx Direct Vent Natural Gas Water Heater
ProLine® 50 gal. Tall 38 MBH Ultra-Low NOx Direct Vent Natural Gas Water Heater
Product Details
Product Details
- Thru-the-wall/thru-the-roof venting of combustion products
- Air for combustion is drawn from outside the building
- The tank is surrounded by a thick coat of non-CFC polyurethane foam to trap heat inside the tank, saving energy
- ¾” top water connections and side space heating connections
- ½” gas connection
- Factory-preset pressure regulator and built-in millivolt-powered energy cut-off for overheat protection
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Provides superior corrosion resistance compared to industry standard glass lining
- All residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 38000
- CSA Certified:
- CSA 4.1
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Diameter:
- 22
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 76
- Fuel Type:
- Natural Gas
- Height:
- 73-1/2
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 38
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 41
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- UPC:
- 671657217457
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall