50 gal. Tall 100 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #100339248
Vertex™ 50 gal. Tall 100 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exclusive A. O. Smith designed touch display control system
- Precise temperature control
- Built-in diagnostics and operational information
- High efficiency operation with up to 0.88 uniform energy Factor (96% thermal efficiency) to save money on operating costs
- Equipped with condensate drain tee
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- Positioned in the center of the tank for more even heat distribution
- Spiral design reduces lime scale formation on the heat exchanger to maintain high efficiency operation over time
- Combined vertical and horizontal runs terminating through an outside wall. Vents using PVC, CPVC, or polypropylene pipe. Canadian installations require ULC S636 approved PVC, CPVC or polypropylene pipe for venting.
- Allows Vertex to be installed as part of combination space heating/water heating applications
-
Green
Specifications
- AFUE:
- 96
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Vertex™
- Diameter:
- 22
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 100
- Fuel Type:
- Natural Gas
- Height:
- 66-3/4
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 100
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 129
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- Yes
- UPC:
- 671657246402
- Uniform Energy Factor (UEF):
- 0.88
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall