80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater
Voltex® 80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers 84-gallon first hour rating
-
Green
Specifications
- AMP:
- 30
- Capacity:
- 80 gal
- Collection:
- Voltex®
- Diameter:
- 27 in
- First Hour Rating:
- 84
- Height:
- 69 in
- Number of Elements:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 671657260828
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump