80 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with CTA-2045
Voltex® 80 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with CTA-2045
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy star qualified
- The Voltex hybrid electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
- Improved efficiency designed in, to ensure available hot water at the lowest possible cost
- Efficiency, hybrid, or electric modes to match heating requirements to environmental conditions
- Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
- User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
- Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
- Optional air duct adapter kit permits installation in confined spaces
-
Green
Specifications
- AMP:
- 30
- Capacity:
- 80 gal
- Collection:
- Voltex®
- Diameter:
- 27 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 95
- Height:
- 69 in
- Number of Elements:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 671657266691
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall