Ionization Duct Smoke Detector
This product has been replaced by
Manufacturer Part #SL-2000-P
SL-2000 Series Ionization Duct Smoke Detector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four-wire
- Operating voltages: 230 VAC, 115 VAC, 24 VAC, 24 VDC
- Supports 2 sets of form "C" alarm contacts, 1 set of form "A" alarm contacts and 1 set or form "C" trouble contacts
- Made in the USA
Specifications
- Collection:
- SL-2000 Series
- Color Finish Name:
- Grey
- Height:
- 2-1/4 in
- Length:
- 13-1/2 in
- Power Source:
- Electric
- Product Type:
- Smoke Detector
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- UL 268A
- Volts:
- 24/115/230V
- Width:
- 4-1/2 in