This product requires certification to purchase.

1 in. Air and Vacuum Valve

Apco Valve & Primer

1 in. Air and Vacuum Valve

  • Fast #
  • Part #A503
  • Item #1666183
  • Manufacturer Part #50.3
4.8 out of 5 Customer Rating
Brand image
Apco Valve & Primer

1 in. Air and Vacuum Valve

  • Fast #
  • Part #A503
  • Item #1666183
  • Manufacturer Part #50.3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel floats
  • Conserve pumping power eliminate restricted high points
  • Create maximum pipeline efficiency
  • Sewage media generates large quantities of gas, the potential for air entrapped with sewage pipelines is even greater than in water lines
  • It is recommended that each high point be protected with a Sewage Air Release Valve
  • The elongated body of the Sewage Air Release Valve minimizes clogging by permitting use of a much longer float stem to prevent the sewage from fouling up the mechanism
  • Requires Certification

Specifications

AWWA:
AWWA C-512
Fitting Size 1:
1 in
Height:
5-67/77 in
Material:
Cast Iron, Ductile Iron
Pressure - Maximum:
300 psi
UL Listed:
Yes
Valve Size:
1 in
Width:
3-3/4 in