1/2 in. Cast Iron Air Release Valve
DeZurik 1/2 in. Cast Iron Air Release Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI C512
- AWWA:
- AWWA C-512
- Collection:
- DeZurik
- Height:
- 5-7/8 in
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Size:
- 1/2 in
- Valve Type:
- Air Release Valve
- Width:
- 3-3/4 in