1 in. NPT Ductile Iron 20 psi Air Release & Vacuum Valve
Series 140 1 in. NPT Ductile Iron 20 psi Air Release & Vacuum Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Stainless steel float
- Protection for pipelines
- Eliminating risk of collapsing the line due to vacuum
- Exhausts air when the line is filled
- Allows air to re-enter immediately when the line drains
Documents
Specifications
- ASTM:
- ASTM A-126, ASTM A-240, ASTM A-536
- AWWA:
- AWWA C-512
- Collection:
- Series 140
- Diameter:
- 7 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 9 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 20 psi
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Valve Type:
- Air Release & Vacuum Valve