This product requires certification to purchase.

1 in. Threaded Ductile Iron 300 psi Air Release Valve

Apco Valve & Primer

Series 140C 1 in. Threaded Ductile Iron 300 psi Air Release Valve

  • Fast #
  • Part #A143C2G
  • Item #1676195
  • Manufacturer Part #143C.2
5 out of 5 Customer Rating
Brand image
Apco Valve & Primer

Series 140C 1 in. Threaded Ductile Iron 300 psi Air Release Valve

  • Fast #
  • Part #A143C2G
  • Item #1676195
  • Manufacturer Part #143C.2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exhausts small pockets of air which collect when line is operating under pressure
  • Insures full efficiency of line operation
  • Conserves pump horsepower- no restricted high points
  • Gives absolute protection to pipe lines
  • Eliminates risk of collapsing line due to vacuum
  • Exhausts air when line is being filled
  • Allows air to re-renter immediately when line drains
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-512
Collection:
Series 140C
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Ductile Iron
Pressure - Maximum:
300 psi
Valve Size:
1 in
Valve Type:
Air Release Valve