3 in. Ductile Iron Wafer Silent Check Valve
Series 300 3 in. Ductile Iron Wafer Silent Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- APCO CSC silent check valves are designed to prevent water hammer by positively closing before reversal of flow can occur
- The valve closes silently, is low in cost, reliable and requires no regular maintenance
- They are also recommended for commercial and industrial HVAC applications such as heating systems and condensate return lines
- When specified, the APCO CSC silent check valves are factory mutual system approved for use on hazardous firefighting equipment and fire protection systems
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Collection:
- Series 300
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Vertical Mount
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3 in
- Valve Type:
- Silent Check Valve