19 in. Magnesium Anode Rod
19 in. Magnesium Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- IAPMO Listed:
- No
- Length:
- 19 in
- Material:
- Magnesium
- Product Type:
- Anode Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Pipe Connection Size:
- 3/4 in
- Width:
- 5-1/2 in