23 in. Aluminum Anode Rod
23 in. Aluminum Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT x NPT
- IAPMO Listed:
- No
- Length:
- 23 in
- Material:
- Aluminum
- Product Type:
- Anode Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Pipe Connection Size:
- 3/4 in
- UPC:
- 020363186937