This product requires certification to purchase.

30A 120V 3-Pole Contactor

APCOM

30A 120V 3-Pole Contactor

  • Fast #
  • Part #S100110217
  • Item #3420604
  • Manufacturer Part #100110217
4.6 out of 5 Customer Rating
Brand image
APCOM

30A 120V 3-Pole Contactor

  • Fast #
  • Part #S100110217
  • Item #3420604
  • Manufacturer Part #100110217
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Phase:
Three Phase
Product Type:
3 Pole Contactor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
020363142803
Volts:
120V