31-1/2 in. Electronic Anode Rod
31-1/2 in. Electronic Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- IAPMO Listed:
- No
- Length:
- 31-1/2 in
- Product Type:
- Anode Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Pipe Connection Size:
- 3/4 in
- UPC:
- 020363162610