This product requires certification to purchase.

35 in. Anode Rod

APCOM

35 in. Anode Rod

  • Fast #
  • Part #S100110746
  • Item #4218700
  • Manufacturer Part #100110746
4.9 out of 5 Customer Rating
Brand image
APCOM

35 in. Anode Rod

  • Fast #
  • Part #S100110746
  • Item #4218700
  • Manufacturer Part #100110746
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

IAPMO Listed:
No
Length:
35 in
Material:
Magnesium
Product Type:
Anode Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Supply Pipe Connection Size:
1-1/4 in
UPC:
020363150785
Width:
1-8/25 in