This product requires certification to purchase.

4.5 kW 208V Conversion Kit

APCOM

4.5 kW 208V Conversion Kit

  • Fast #
  • Part #S100293211
  • Item #9718207
  • Manufacturer Part #100293211
4.1 out of 5 Customer Rating
Brand image
APCOM

4.5 kW 208V Conversion Kit

  • Fast #
  • Part #S100293211
  • Item #9718207
  • Manufacturer Part #100293211
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
80 gal
Height:
3
Length:
19
Power Source:
Electric
Product Type:
Conversion Kit
UPC:
020363200114
Volts:
208V
Watts:
4.5