5.5 kW 240V Conversion Kit
5.5 kW 240V Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 80 gal
- Height:
- 3
- Length:
- 19
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- UPC:
- 020363200138
- Volts:
- 240V
- Watts:
- 5.5