This product requires certification to purchase.

Condensate Neutralizer Kit

APCOM

Condensate Neutralizer Kit

  • Fast #
  • Part #S100289339
  • Item #7920010
  • Manufacturer Part #100289339
4.6 out of 5 Customer Rating
Brand image
APCOM

Condensate Neutralizer Kit

  • Fast #
  • Part #S100289339
  • Item #7920010
  • Manufacturer Part #100289339
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Neutralizer for 300 BTU water heaters
  • Factory authorized genuine replacement part
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
End Connection 1
MNPT
End Connection 2
Socket Weld
End Connections
MNPT x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
4 in
Length
24 in
Characteristics & Features
Fitting Type
Increasing
Smart Home Enabled
No
Electrical & Operational Information
BTU
300000
Warranty & Product Information
Product Type
Condensate Neutralizer
UPC
671650027084