1/2 x 3/8 in. Square Drive Adapter
1/2 x 3/8 in. Square Drive Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drive Size:
- 1/2 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1/2 in
- Tool Type:
- Socket Adapter
- UPC:
- 697099020523