This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

Apex

1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

  • Fast #
  • Part #A4461X
  • Item #688566
  • Manufacturer Part #446-1X
3.8 out of 5 Customer Rating
Brand image
Apex

1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

  • Fast #
  • Part #A4461X
  • Item #688566
  • Manufacturer Part #446-1X
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 17 Case: 17
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Phillips
Length:
1 in
Magnetic:
Yes
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex