1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece
1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Phillips
- Length:
- 2-3/4 in
- Magnetic:
- Yes
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex