This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

Apex

1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

  • Fast #
  • Part #A440TX15
  • Item #311423
  • Manufacturer Part #440-TX-15
5 out of 5 Customer Rating
Brand image
Apex

1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

  • Fast #
  • Part #A440TX15
  • Item #311423
  • Manufacturer Part #440-TX-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pinellas Park, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Torx®
Length:
1 in
Magnetic:
Yes
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex
UPC:
697099274681