1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece
1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Torx®
- Length:
- 1
- Magnetic:
- Yes
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex