3/8 in. Hex Power Drive Nutsetter
3/8 in. Hex Power Drive Nutsetter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bit Sizes:
- 3/8 in
- Length:
- 1-3/4 in
- Material:
- Metal
- UPC:
- 697099073857