5/16 in. Hex Power Drive Nutsetter
5/16 in. Hex Power Drive Nutsetter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bit Sizes:
- 5/16 in
- Length:
- 2-9/16 in
- Material:
- Metal
- UPC:
- 697099074052