Single Handle Shower Faucet in Matte Black (Showerhead Sold Separately) (Trim Only)
Apex Single Handle Shower Faucet in Matte Black (Showerhead Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Apex
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- UPC:
- 034449924214