Call for Pricing
Call for Pricing
This product requires certification to purchase.

1 x 1/4 in. T25 Insert Bit Drive

Apex

Torx® 1 x 1/4 in. T25 Insert Bit Drive

Brand image
Apex

Torx® 1 x 1/4 in. T25 Insert Bit Drive

  • Fast #
  • Part #A440TX25X
  • Item #688561
  • Manufacturer Part #440-TX-25X
4.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Torx®
Length:
1 in
Material:
Steel
Product Type:
Insert Bit
Shank Size:
1/4 in



Customers Also Bought
1–6 of 18 items
Part #M48255240
Item #4202089
4.2 out of 5 Customer Rating
Requires Certification
Part #M48281010
Item #3076756
4.1 out of 5 Customer Rating
Requires Certification
Part #M48257000
Item #2050873
4.2 out of 5 Customer Rating
Requires Certification
Part #M48325031
Item #3875765
5 out of 5 Customer Rating
Requires Certification
Part #M48256000
Item #2136820
4.9 out of 5 Customer Rating
Requires Certification
Part #M48130600
Item #4843875
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing