1-1/2 in. 304L Stainless Steel Plate Slip On Flange
1-1/2 in. 304L Stainless Steel Plate Slip On Flange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- These 1/2-inch thick stainless steel slip-on flanges are available in Iron Pipe Size (IPS) and outside diameter (O.D.) tube sizes, and are manufactured in ASTM Grades 304L and 316L
- These slip-on flanges comply with ANSI #150 bolt pattern specifications
Documents
Specifications
- ANSI:
- ANSI Class 150
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Plate, Slip On
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global