2 in. 304L Stainless Steel Blind Plate Flange
2 in. 304L Stainless Steel Blind Plate Flange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- These 1/2-Inch thick stainless steel blind flanges are ideal for sealing piping systems or openings, and are manufactured in ASTM grades 304L and 316L
- These blind flanges comply with ANSI #150 bolt pattern specifications
Documents
Specifications
- ANSI:
- ANSI Class 150
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- Blind, Plate
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global