This product requires certification to purchase.

3 in. Slip 150# Global 304L Stainless Steel Flange

API International

SPFH Series 3 in. Slip 150# Global 304L Stainless Steel Flange

  • Fast #
  • Part #ISPFH030016
  • Item #1946538
  • Manufacturer Part #SPFH0300-16
3.3 out of 5 Customer Rating
Brand image
API International

SPFH Series 3 in. Slip 150# Global 304L Stainless Steel Flange

  • Fast #
  • Part #ISPFH030016
  • Item #1946538
  • Manufacturer Part #SPFH0300-16
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • These 1/2-inch thick stainless steel slip-on flanges are available in iron pipe size (IPS) and outside diameter (O.D.) tube sizes, and are manufactured in ASTM grades 304L and 316L
  • These slip-on flanges comply with ANSI #150 bolt pattern specifications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Slip
End Connections
Flanged x Slip
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Collection
SPFH Series
Fitting Type
Straight
Flange Type
Slip On
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI Class 150
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No