This product requires certification to purchase.

1-1/2 x 4-23/25 in. Press Zinc Nickel Carbon Steel Coupling with HNBR Seal

Apollo® PowerPress

401G Series 1-1/2 x 4-23/25 in. Press Zinc Nickel Carbon Steel Coupling with HNBR Seal

  • Fast #
  • Part #APWR7481397
  • Item #7317315
  • Manufacturer Part #PWR7481397
3.4 out of 5 Customer Rating
Brand image
Apollo® PowerPress

401G Series 1-1/2 x 4-23/25 in. Press Zinc Nickel Carbon Steel Coupling with HNBR Seal

  • Fast #
  • Part #APWR7481397
  • Item #7317315
  • Manufacturer Part #PWR7481397
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented visual inspection ring & indicator (Yellow)
  • Full port design
  • Ridgid® & Milwaukee press tool compatible
  • Leak Before Press®: Un-pressed fittings will visibly leak during low pressure testing
  • Increased cup depths: Better seat, tighter seal, straighter runs
  • Color coded protective shipping cap
  • Protects visual control ring (VCR) and fitting/valve ends during shipping
  • First and only carbon steel press ball valve in the market
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
401G Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
Yes
Length:
4-23/25 in
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750902390