1/2 in. Bronze Full Port Press 200# Ball Valve
77WLF Series 1/2 in. Bronze Full Port Press 200# Ball Valve
Product Details
Product Details
- Lead free brass & bronze materials
- Easily identifiable blue lead free hang tag
- Full-port flow
- Adjustable stem packing
- Fast, reliable, economical press installation
- Leak before press® technology
- Corrosion resistant materials
- 100% factory tested
- Ridgid® XL press tool compatible
- Made in USA, ARRA compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI AB1953, ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-584, ASTM B-88
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-2/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Water
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Therma-Seal™ Insulating Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.61 lb
- cUPC Certified:
- No