1/2 - 1 in. Air Gap Drain for 4A Series
1/2 - 1 in. Air Gap Drain for 4A Series
Package Quantity Info:
EA: 1 IP: 12 CA: 36 PT: 324-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ABS plastic construction
- Air gaps for backflow preventers
Specifications
- Brand Model Compatibility:
- RP4A Reduced Pressure Backflow Preventer
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Domestic
- Product Type:
- Air Gap Drain
- Valve Size:
- 1-1/2 in - 1 in