This product requires certification to purchase.

3/4 x 1 in. Bronze Male Threaded x Female Threaded 150# 406F Relief Valve

Apollo Valves

19 Series 3/4 x 1 in. Bronze Male Threaded x Female Threaded 150# 406F Relief Valve

  • Fast #
  • Part #A19KEDK150
  • Item #4477905
  • Manufacturer Part #19KEDK150
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

19 Series 3/4 x 1 in. Bronze Male Threaded x Female Threaded 150# 406F Relief Valve

  • Fast #
  • Part #A19KEDK150
  • Item #4477905
  • Manufacturer Part #19KEDK150
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ASME section I & VIII certified capacities
  • 5 - 300 psi set pressures @ -60° F min/406° F max
  • 1/2 in - 2-1/2 in inlet connections available
  • Stainless steel wetted trim (19L, 19S)
  • PFA and Metal seat styles available
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME Section VIII
ASTM:
ASTM B-16, ASTM B-584
Collection:
19 Series
Color Finish Name:
Yellow
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Height:
7-1/10 in
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
406
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Compressed Air, Gas
UL Listed:
No
UPC:
670750331626
Valve Body Material:
Bronze
Valve Seat Material:
PTFE
Valve Size:
3/4 in x 1 in
Valve Type:
Relief Valve
Weight:
2 lb