3/4 x 1 in. Bronze Male Threaded x Female Threaded 200# 406F Relief Valve
19 Series 3/4 x 1 in. Bronze Male Threaded x Female Threaded 200# 406F Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME section I & VIII certified capacities
- 5 - 300 psi set pressures @ -60° F min/406° F max
- 1/2 in - 2-1/2 in inlet connections available
- Stainless steel wetted trim (19L, 19S)
- PFA and Metal seat styles available
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section VIII
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 19 Series
- Color Finish Name:
- Yellow
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 7-1/10 in
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Compressed Air, Gas
- UL Listed:
- No
- UPC:
- 670750160851
- Valve Body Material:
- Bronze
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in x 1 in
- Valve Type:
- Relief Valve
- Weight:
- 2 lb