This product requires certification to purchase.

1-1/2 in. 75 psig Bronze Double Union FNPT Pressure Reducing Valve

Apollo Valves

36ELF Series 1-1/2 in. 75 psig Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #A36ELF12701TBY
  • Item #7206063
  • Manufacturer Part #36ELF12701TBY
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

36ELF Series 1-1/2 in. 75 psig Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #A36ELF12701TBY
  • Item #7206063
  • Manufacturer Part #36ELF12701TBY
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
ASTM:
ASTM A-228, ASTM B-16
CSA Certified:
Yes
Collection:
36ELF Series
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
75 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670750557552
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Pressure Reducing Valve