This product requires certification to purchase.

1 in. Bronze FNPT Ball Check Valve

Apollo Valves

61LF-100 Series 1 in. Bronze FNPT Ball Check Valve

  • Fast #
  • Part #A61LF10501
  • Item #3916634
  • Manufacturer Part #61LF10501
5 out of 5 Customer Rating
Brand image
Apollo Valves

61LF-100 Series 1 in. Bronze FNPT Ball Check Valve

  • Fast #
  • Part #A61LF10501
  • Item #3916634
  • Manufacturer Part #61LF10501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 710
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Female NPT sizes: 1/4 in to 3 in
  • Bubble-tight shut-off, ideally suited for gaseous service
  • Straight-through flow minimizes pressure loss
  • 1/2 psi cracking pressure
  • Lead free AB 1953 certified
  • Tight hut-off with liquid media
  • Straight-through flow design efficiency
  • RPTFE ball cone® for chemical resistance
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
Collection:
61LF-100 Series
Color Finish Name:
Bronze
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
6 gpm
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2
Material:
Bronze, Brass, Stainless Steel
Material Type:
C89836
Maximum Temperature:
350
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125, 400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam
UL Listed:
No
UPC:
670750508912
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Type:
Ball Check Valve
Weight:
1.45
Width:
1-93/100