3/4 in. Bronze Standard Port FNPT x GHT 600# Ball Valve
70-100 Series 3/4 in. Bronze Standard Port FNPT x GHT 600# Ball Valve
Product Details
Product Details
- NPT or Solder End x 3/4”-11.5 NH
- Full Pressure Rated Heavy Brass Hose Cap
- Blowout-Proof Stem Design
- Adjustable Packing Gland
- Premium RPTFE Seats and Stem Packing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- No
- API:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
- AWWA:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel/Vinyl
- Height:
- 2-8/25
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-33/50
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- B584, C84400
- Maximum Temperature:
- 210
- Minimum Temperature:
- -20
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- -20 to 210 Deg F
- UL Listed:
- No
- UPC:
- 670750521737
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.736
- cUPC Certified:
- No