3/4 in. Bronze Full Port FNPT Ball Valve
7K-100-SV Series 3/4 in. Bronze Full Port FNPT Ball Valve
Product Details
Product Details
- Reinforced seats
- Blowout-proof stem design
- Downstream venting in closed position
- Adjustable packing gland
- Mounting pad for easy actuator mounting
- Full port for full flow
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 Alloy C84400
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 7K-100-SV Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-37/100
- MA Approved:
- No
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Air, Commercial, Gas, Water
- Temperature Range:
- -20 to 150 Deg F (-29 to 66 Deg C)
- UL Listed:
- No
- UPC:
- 670750064852
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.93
- cUPC Certified:
- No