1 in. Brass Full Port Solder 600# Ball Valve
This product has been replaced by
94ALF-A Series 1 in. Brass Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 30 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blow out proof stem
- Adjustable stem packing nut
- Silicone free
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.44, ASME B16.33
- CSA Certified:
- CSA 9.1
- Collection:
- 94ALF-A Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 366
- NSF:
- NSF 372, NSF 61-8, NSF Z21.15
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- Yes
- UPC:
- 670750059919
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve