2-1/2 in. Cast Iron Flanged Swing Check Valve
Model 910F-LFA 2-1/2 in. Cast Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TheApolloInternationalModel910F-LFAFlangedCastSwingCheckValveprovidesfullflowcapabilities.
- Itprovidesreliableandeconomicalprotectionagainstreverseflow.
- TheModel910F-LFASwingCheckValvecanbereliablyinstalledinplumbingandheatingsystems(orbuildingservicepiping).
- ValvesareMSSSP-71compliantandincludeNSFleadfreecertifications.
- CompatiblewithANSI125#&150#Flanges
- FullPort
- MinimalPressureDrop
- FlangedConnection
- BoltedBonnet
- IntegralBronzeSeat;FDAFoodGradeEpoxyPowderCoatFinish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.20
- ASTM:
- ASTM A-126 Class B
- Coating:
- Epoxy
- Collection:
- Model 910F-LFA
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flow Rate:
- 192 gpm
- Height:
- 7 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Water, Potable Water, HVAC
- UL Listed:
- No
- UPC:
- 670750910647
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing Check
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 39 lb