This product requires certification to purchase.

1/2 in. Press x Fitting Carbon Steel 45 Degree Street Elbow with EPDM Seal

Apollo® PowerPress

1/2 in. Press x Fitting Carbon Steel 45 Degree Street Elbow with EPDM Seal

  • Fast #
  • Part #APWR7480308
  • Item #7317500
  • Manufacturer Part #PWR7480308
5 out of 5 Customer Rating
Brand image
Apollo® PowerPress

1/2 in. Press x Fitting Carbon Steel 45 Degree Street Elbow with EPDM Seal

  • Fast #
  • Part #APWR7480308
  • Item #7317500
  • Manufacturer Part #PWR7480308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Elbow Degree:
45°
End Connection 1:
Press
End Connection 2:
Fitting
End Connections:
Press x Fitting
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow, 45°
IAPMO Listed:
No
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB
Maximum Temperature:
302
NSF Certified:
No
Origin:
Global
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
670750870637