1-1/2 x 1-1/4 in. Press Zinc Nickel Carbon Steel Reducer
1-1/2 x 1-1/4 in. Press Zinc Nickel Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator
- EPDM O-ring
- Full Port Flow
- Ridgid & Milwaukee Press Tool Compatible
Specifications
- ASTM:
- ASTM A216-WCB, ASTM A276-316, ASTM A108-12L14, ASTM A108-1215
- CSA Certified:
- No
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 191988032593