This product requires certification to purchase.

1-1/4 x 1-1/4 x 3/4 in. Press x Press x FPT Reducing Zinc Nickel Carbon Steel Tee

Apollo® PowerPress

1-1/4 x 1-1/4 x 3/4 in. Press x Press x FPT Reducing Zinc Nickel Carbon Steel Tee

  • Fast #
  • Part #APWR7483102
  • Item #8103493
  • Manufacturer Part #PWR7483102
4.5 out of 5 Customer Rating
Brand image
Apollo® PowerPress

1-1/4 x 1-1/4 x 3/4 in. Press x Press x FPT Reducing Zinc Nickel Carbon Steel Tee

  • Fast #
  • Part #APWR7483102
  • Item #8103493
  • Manufacturer Part #PWR7483102
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator
  • EPDM O-ring
  • Full Port Flow
  • Ridgid & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

ASTM:
ASTM A216-WCB, ASTM A276-316, ASTM A108-12L14, ASTM A108-1215
Application:
Heating, Cooling, Compressed Air, Sprinkler
CSA Certified:
No
Clean Bagged:
No
Coating:
Zinc Nickel
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type:
Tee, Reducing
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A216-WCB
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Temperature Range:
-40 to 302 Deg F
UL Listed:
No
UPC:
191988023003